Motion
03033057
MT5 Taper Shank, 2.44" Head Diam Live Center - 2.13" Point Diam, 1.85" Point Len, 1,763 Lb Max Workpc, Standard Point
MI ITEM #11721622
MFR #03033057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5 Taper Shank, 2.44" Head Diam Live Center - 2.13" Point Diam, 1.85" Point Len, 1,763 Lb Max Workpc, Standard Point
MI ITEM #11721622
MFR #03033057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03033057 03033057 MT5 TAPER LIVE CENTER0
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Material
    Steel
  • Accuracy
    0.000100 in
  • Carbide Tipped
    No
  • Head Diameter
    2.4400 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    1,763.00 lb
  • Point Diameter
    2.1300 in
  • Point Length
    1.8500 in
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Taper Size
    MT5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought