Motion
03044393
Triangle, Synthetic Ruby, Midget Finishing Stick;50mm Long x 2mm Wide, Fine Grade
MI ITEM #11721630
MFR #03044393
List Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triangle, Synthetic Ruby, Midget Finishing Stick;50mm Long x 2mm Wide, Fine Grade
MI ITEM #11721630
MFR #03044393

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.75/each for your price

Overview

Mfr description
03044393 03044393 50X2MM TRIANGLE RUBY M
  • Synthetic ruby is an extremely hard material made from sintered crystals. It maintains shape during and is resistant to wear. Synthetic rubies can be used for sharpening and finishing both ferrous and nonferrous materials.

Specifications

  • Grade
    Fine
  • Overall Length
    50 mm
  • Overall Thickness
    2 mm
  • Shape
    Triangle
  • Abrasive Material
    Synthetic Ruby

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought