Motion
03044815
Round, Synthetic Ruby, Midget Finishing Stick;100mm Long x 2mm Wide, Fine Grade
MI ITEM #11721633
MFR #03044815
List Price$41.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Synthetic Ruby, Midget Finishing Stick;100mm Long x 2mm Wide, Fine Grade
MI ITEM #11721633
MFR #03044815

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.73/each for your price

Overview

Mfr description
03044815 03044815 100X2MM ROUND RUBY MID
  • Synthetic ruby is an extremely hard material made from sintered crystals. It maintains shape during and is resistant to wear. Synthetic rubies can be used for sharpening and finishing both ferrous and nonferrous materials.

Specifications

  • Grade
    Fine
  • Overall Length
    100 mm
  • Overall Thickness
    2 mm
  • Shape
    Round
  • Abrasive Material
    Synthetic Ruby

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought