Motion
03052982
3/16 to 3/4", 2 Flute Square End Mill Set - Uncoated, High Speed Steel, Single End, Centercutting
Mi Item #11721634
MFR #03052982
Price$111.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 to 3/4", 2 Flute Square End Mill Set - Uncoated, High Speed Steel, Single End, Centercutting
Mi Item #11721634
MFR #03052982

Mfr description
03052982 03052982 10/PC 3/16-3/4" 2FL HS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.43/each

Specifications

Dimensions

  • Largest Mill Diameter
    3/4 in
  • Mill Diameter
    3/16-3/4 in
  • Smallest Mill Diameter
    3/16 in

Details

  • Also Includes
    Wood Case
  • Center Cutting
    Center Cutting
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Material Grade
    M2
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    2
  • Number Of Pieces
    10
  • Roughing Type
    None
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)