Motion
03053014
3/16 to 3/4", 4 Flute Square End Mill Set - Uncoated, High Speed Steel, Double End, 3/8, 1/2" Shank Diam, Centercutting
MI ITEM #11721636
MFR #03053014
Price$216.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 to 3/4", 4 Flute Square End Mill Set - Uncoated, High Speed Steel, Double End, 3/8, 1/2" Shank Diam, Centercutting
MI ITEM #11721636
MFR #03053014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$216.60/each

Specifications

Dimensions

  • Largest Mill Diameter
    3/4 in
  • Length Type
    Regular
  • Mill Diameter
    3/16-3/4 in
  • Shank Diameter
    3/8, 1/2 in
  • Smallest Mill Diameter
    3/16 in

Details

  • Also Includes
    Wood Case
  • Center Cutting
    Center Cutting
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Material Grade
    M2
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    10
  • Roughing Type
    None
  • Single Or Double End
    Double

Overview

Mfr description
03053014 03053014 10/PC 3/16-3/4" 4FL HS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought