Motion
03053055
3/16 to 3/4", 4 Flute Square End Mill Set - Uncoated, Cobalt, Single End, Centercutting
Mi Item #11721638
MFR #03053055
Price$318.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 to 3/4", 4 Flute Square End Mill Set - Uncoated, Cobalt, Single End, Centercutting
Mi Item #11721638
MFR #03053055

Mfr description
03053055 03053055 4FL 3/16" TO 3/4" CC 1
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.73/each

Specifications

Dimensions

  • Largest Mill Diameter
    3/4 in
  • Mill Diameter
    3/16 to 3/4 in
  • Smallest Mill Diameter
    3/16 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Center Cutting
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt
  • Number Of Flutes
    4
  • Number Of Pieces
    10
  • Roughing Type
    None
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)