Motion
03053071
3/16 to 3/4", 4 Flute Square End Mill Set - Uncoated, Cobalt, Double End, Centercutting
MI ITEM #11721639
MFR #03053071
List Price$379.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 to 3/4", 4 Flute Square End Mill Set - Uncoated, Cobalt, Double End, Centercutting
MI ITEM #11721639
MFR #03053071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$379.85/each for your price

Overview

Mfr description
03053071 03053071 4FL 3/16" TO 3/4" CC 1
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Smallest Mill Diameter
    3/16 in
  • Largest Mill Diameter
    3/4 in
  • Mill Material
    Cobalt
  • Finish Coating
    Uncoated
  • Number Of Flutes
    4
  • Single Or Double End
    Double
  • Center Cutting
    Center Cutting
  • Number Of Pieces
    10
  • Mill Diameter
    3/16 to 3/4 in
  • Length Type
    Regular
  • Material Grade
    M42
  • Also Includes
    Wood Case
  • End Type
    Square
  • Roughing Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought