Motion
03053097
1/2 to 1", 2 and 4 Flute Square End Mill Set - Uncoated, Cobalt, Single End
MI ITEM #11721641
MFR #03053097
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 1", 2 and 4 Flute Square End Mill Set - Uncoated, Cobalt, Single End
MI ITEM #11721641
MFR #03053097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03053097 03053097 8PC 1/2-1" 2&4FL COB S
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Smallest Mill Diameter
    1/2 in
  • Largest Mill Diameter
    1 in
  • Mill Material
    Cobalt
  • Finish Coating
    Uncoated
  • Number Of Flutes
    2, 4
  • Single Or Double End
    Single
  • Center Cutting
    Non-Center Cutting
  • Number Of Pieces
    8
  • Mill Diameter
    1/2, 5/8, 3/4, 1 in
  • Material Grade
    M42
  • Also Includes
    Wood Stand
  • End Type
    Square
  • Roughing Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text