Motion
03060043
5/8" Diam x 3/32" Face Width, High Speed Steel, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Straight Teeth, ANSI 305, Old Standard 4
MI ITEM #11721645
MFR #03060043
List Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam x 3/32" Face Width, High Speed Steel, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Straight Teeth, ANSI 305, Old Standard 4
MI ITEM #11721645
MFR #03060043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.70/each for your price

Overview

Mfr description
03060043 03060043 305 NO.4 5/8X3/32 HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    5/8 in
  • Cutter Width
    3/32 in
  • American Standard Number
    305 ANSI
  • Tooth Type
    Straight
  • Material
    High Speed Steel
  • Overall Length
    2.0938 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Old Standard Number
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text