Motion
03060142
1" Diam x 7/32" Face Width, High Speed Steel, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-7/32" OAL x 1/2" Shank, Straight Teeth, ANSI 708, Old Standard 14
MI ITEM #11721655
MFR #03060142
List Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 7/32" Face Width, High Speed Steel, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-7/32" OAL x 1/2" Shank, Straight Teeth, ANSI 708, Old Standard 14
MI ITEM #11721655
MFR #03060142

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.93/each for your price

Overview

Mfr description
03060142 03060142 708 NO.14 1X7/32 HSS S
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1 in
  • Cutter Width
    7/32 in
  • American Standard Number
    708 ANSI
  • Tooth Type
    Straight
  • Material
    High Speed Steel
  • Overall Length
    2.2188 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    12
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Old Standard Number
    14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought