Motion
03064524
1" Diam x 3/8" Face Width, Cobalt, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Straight Teeth, ANSI 1208, Old Standard 152
MI ITEM #11721698
MFR #03064524
List Price$90.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 3/8" Face Width, Cobalt, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Straight Teeth, ANSI 1208, Old Standard 152
MI ITEM #11721698
MFR #03064524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$90.23/each for your price

Overview

Mfr description
03064524 03064524 152 1208 1 X 3/8 M-42
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1 in
  • Cutter Width
    3/8 in
  • American Standard Number
    1208 ANSI
  • Tooth Type
    Straight
  • Material
    Cobalt
  • Overall Length
    2-3/8 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    12
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Connection Type
    Shank
  • Old Standard Number
    152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought