1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03085677
0.0050 Inch Thick x 36 Inch Wide x 6 Ft. Long, Plastic Film PTFE (Virgin), +/- 0.0005 Inch Tolerance
MI ITEM #
11721748
MFR #
03085677
List Price
$51.33
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03085677
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03085677
0.0050 Inch Thick x 36 Inch Wide x 6 Ft. Long, Plastic Film PTFE (Virgin), +/- 0.0005 Inch Tolerance
MI ITEM #
11721748
MFR #
03085677
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$51.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03085677 03085677 0.005" X 36" X 6' PTFE
Specifications
Material
PTFE (Virgin)
Thickness
0.0050 in
Tolerance
±.0005 in
Length
6 ft
Width
36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought