1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03085719
0.0100 Inch Thick x 12 Inch Wide x 3 Ft. Long, Plastic Film PTFE (Virgin), +/-0.001 Inch Tolerance
Mi Item #
11721752
MFR #
03085719
Price
$18.35
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03085719
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03085719
0.0100 Inch Thick x 12 Inch Wide x 3 Ft. Long, Plastic Film PTFE (Virgin), +/-0.001 Inch Tolerance
Mi Item #
11721752
MFR #
03085719
Mfr description
03085719 03085719 0.010" X 36" X 1' PTFE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.35
/each
Add to Cart
Specifications
Dimensions
Length
3 ft
Thickness
0.0100 in
Width
12 in
Details
Material
PTFE (Virgin)
Tolerance
±.001 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items