1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03085818
0.0150 Inch Thick x 12 Inch Wide x 4 Ft. Long, Plastic Film PTFE (Virgin), +/-0.002 Inch Tolerance
MI ITEM #
11721762
MFR #
03085818
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 03085818
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03085818
0.0150 Inch Thick x 12 Inch Wide x 4 Ft. Long, Plastic Film PTFE (Virgin), +/-0.002 Inch Tolerance
MI ITEM #
11721762
MFR #
03085818
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03085818 03085818 0.015" X 48" X 1' PTFE
Specifications
Material
PTFE (Virgin)
Thickness
0.0150 in
Tolerance
±.002 in
Length
4 ft
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought