1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03086188
0.0630 Inch Thick x 6 Inch Wide x 6 Ft. Long, Plastic Film PTFE (Virgin), +/-0.005 Inch Tolerance
MI ITEM #
11721799
MFR #
03086188
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 03086188
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03086188
0.0630 Inch Thick x 6 Inch Wide x 6 Ft. Long, Plastic Film PTFE (Virgin), +/-0.005 Inch Tolerance
MI ITEM #
11721799
MFR #
03086188
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03086188 03086188 0.063" X 6" X 6' PTFE
Specifications
Material
PTFE (Virgin)
Thickness
0.0630 in
Tolerance
±.005 in
Length
6 ft
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought