1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03086238
0.1250 Inch Thick x 6 Inch Wide x 1 Ft. Long, Plastic Film PTFE (Virgin), +/-0.007 Inch Tolerance
MI ITEM #
11721804
MFR #
03086238
List Price
$28.85
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03086238
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03086238
0.1250 Inch Thick x 6 Inch Wide x 1 Ft. Long, Plastic Film PTFE (Virgin), +/-0.007 Inch Tolerance
MI ITEM #
11721804
MFR #
03086238
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$28.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03086238 03086238 0.125" X 6" X 1' PTFE
Specifications
Material
PTFE (Virgin)
Thickness
0.1250 in
Tolerance
±.007 in
Length
1 ft
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought