Motion
03138096
8" x 1/8" 48 Tooth High Speed Steel Slitting & Slotting Saw, Uncoated, 1-1/4" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground, Contains Keyway
MI ITEM #11721817
MFR #03138096
List Price$315.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" x 1/8" 48 Tooth High Speed Steel Slitting & Slotting Saw, Uncoated, 1-1/4" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground, Contains Keyway
MI ITEM #11721817
MFR #03138096

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$315.98/each for your price

Overview

Mfr description
03138096 03138096 8X1/8X1-1/4 HSS PLAIN
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Arbor Hole Diameter
    1-1/4 in
  • Arbor Hole Diameter Tolerance
    +0.001 in
  • Blade Diameter
    8 in
  • Blade Diameter Tolerance
    +0.015 in
  • Blade Thickness
    1/8 in
  • Blade Thickness Tolerance
    +0.001 in
  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Features
    Concave Ground, Contains Keyway
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    48
  • Tooth Configuration
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text