Motion
03144045
4" Diam x 1/16" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 36 Teeth
Mi Item #11721819
MFR #03144045
Price$242.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam x 1/16" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 36 Teeth
Mi Item #11721819
MFR #03144045

Mfr description
03144045 03144045 4X1/16X1 HSS SIDE CHIP
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.45/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    4 in
  • Blade Thickness
    1/16 in

Details

  • Connection Type
    Arbor
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    36
  • Tooth Configuration
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)