Motion
03146065
6" Diam x 5/32" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 42 Teeth
MI ITEM #11721824
MFR #03146065
List Price$396.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Diam x 5/32" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 42 Teeth
MI ITEM #11721824
MFR #03146065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$396.00/each for your price

Overview

Mfr description
03146065 03146065 6X3/32X1 HSS SIDE CHIP
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    6 in
  • Blade Thickness
    5/32 in
  • Connection Type
    Arbor
  • Tooth Configuration
    Straight
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought