Motion
03156213
Round, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #11721829
MFR #03156213
List Price$75.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #11721829
MFR #03156213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.65/each for your price

Overview

Mfr description
03156213 03156213 3" RND35W W/O ADHESIVE
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Voltage
    120
  • Type
    Standard Heat Blanket
  • Wattage
    35.000
  • Shape
    Round
  • Material
    Silicon Rubber
  • Diameter
    3 in
  • Back Type
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought