Motion
03156361
Round, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
MI ITEM #11721833
MFR #03156361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
MI ITEM #11721833
MFR #03156361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03156361 03156361 12" RND 377W W/ADHSIVE
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Voltage
    120
  • Type
    Standard Heat Blanket
  • Wattage
    377.000
  • Shape
    Round
  • Material
    Silicon Rubber
  • Diameter
    12 in
  • Back Type
    Adhesive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought