Motion
03156445
3" Long x 3" Wide, Square, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
MI ITEM #11721836
MFR #03156445
List Price$75.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Long x 3" Wide, Square, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
MI ITEM #11721836
MFR #03156445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.65/each for your price

Overview

Mfr description
03156445 03156445 3" SQ 23W W/ADHESIVE S
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Length
    3 in
  • Width
    3 in
  • Voltage
    120
  • Type
    Standard Heat Blanket
  • Wattage
    23.000
  • Shape
    Square
  • Material
    Silicon Rubber
  • Back Type
    Adhesive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought