Motion
03156452
3" Long x 3" Wide, Square, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #11721837
MFR #03156452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Long x 3" Wide, Square, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #11721837
MFR #03156452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03156452 03156452 3" SQ 23W W/O ADHESIVE
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Length
    3 in
  • Width
    3 in
  • Voltage
    120
  • Type
    Standard Heat Blanket
  • Wattage
    23.000
  • Shape
    Square
  • Material
    Silicon Rubber
  • Back Type
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought