Motion
03156668
12" Long x 12" Wide, Square, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
MI ITEM #11721849
MFR #03156668
List Price$197.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long x 12" Wide, Square, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
MI ITEM #11721849
MFR #03156668

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$197.63/each for your price

Overview

Mfr description
03156668 03156668 12"SQ 1440W W/ADHSIVE
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Length
    12 in
  • Width
    12 in
  • Voltage
    120
  • Type
    Standard Heat Blanket
  • Wattage
    1,440.000
  • Shape
    Square
  • Material
    Silicon Rubber
  • Back Type
    Adhesive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought