Motion
03156684
2" Long x 1" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
Mi Item #11721851
MFR #03156684
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Long x 1" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
Mi Item #11721851
MFR #03156684

Mfr description
03156684 03156684 1X2 REC 10W W/ADHES SI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.10/each

Specifications

Dimensions

  • Length
    2 in
  • Wattage
    10.000
  • Width
    1 in

Details

  • Back Type
    Adhesive
  • Material
    Silicon Rubber
  • Shape
    Rectangular
  • Type
    Standard Heat Blanket
  • Voltage
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)