1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03156692
2" Long x 1" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #
11721852
MFR #
03156692
List Price
$55.33
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03156692
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03156692
2" Long x 1" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #
11721852
MFR #
03156692
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$55.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03156692 03156692 1X2 REC 10W W/O ADHES
Specifications
Length
2 in
Width
1 in
Voltage
120
Type
Standard Heat Blanket
Wattage
10.000
Shape
Rectangular
Material
Silicon Rubber
Back Type
Plain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought