1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03157013
12" Long x 1" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #
11721869
MFR #
03157013
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 03157013
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03157013
12" Long x 1" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #
11721869
MFR #
03157013
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03157013 03157013 1X12 REC120W W/O ADHES
Specifications
Length
12 in
Width
1 in
Voltage
120
Type
Standard Heat Blanket
Wattage
120.000
Shape
Rectangular
Material
Silicon Rubber
Back Type
Plain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought