Motion
03157104
24" Long x 1" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
Mi Item #11721877
MFR #03157104
Price$82.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long x 1" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
Mi Item #11721877
MFR #03157104

Mfr description
03157104 03157104 1X24 REC 120W W/ADHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.95/each

Specifications

Dimensions

  • Length
    24 in
  • Wattage
    120.000
  • Width
    1 in

Details

  • Back Type
    Adhesive
  • Material
    Silicon Rubber
  • Shape
    Rectangular
  • Type
    Standard Heat Blanket
  • Voltage
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)