1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03157195
5" Long x 2" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #
11721886
MFR #
03157195
Price
$54.60
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03157195
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03157195
5" Long x 2" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
MI ITEM #
11721886
MFR #
03157195
Mfr description
03157195 03157195 2X5 REC 100W W/O ADHES
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$54
.60
/each
Add to Cart
Specifications
Dimensions
Length
5 in
Wattage
100.000
Width
2 in
Details
Back Type
Plain
Material
Silicon Rubber
Shape
Rectangular
Type
Standard Heat Blanket
Voltage
120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items