Motion
03157559
18" Long x 3" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
Mi Item #11721906
MFR #03157559
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long x 3" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
Mi Item #11721906
MFR #03157559

Mfr description
03157559 03157559 3X18REC 540W W/O ADHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Wattage
    540.000
  • Width
    3 in

Details

  • Back Type
    Plain
  • Material
    Silicon Rubber
  • Shape
    Rectangular
  • Type
    Standard Heat Blanket
  • Voltage
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)