Motion
03157633
5" Long x 4" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
Mi Item #11721913
MFR #03157633
Price$69.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Long x 4" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Plain Back, Use with Metal Containers
Mi Item #11721913
MFR #03157633

Mfr description
03157633 03157633 4X5 50W REC W/O ADHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.75/each

Specifications

Dimensions

  • Length
    5 in
  • Wattage
    50.000
  • Width
    4 in

Details

  • Back Type
    Plain
  • Material
    Silicon Rubber
  • Shape
    Rectangular
  • Type
    Standard Heat Blanket
  • Voltage
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)