Motion
03158003
18" Long x 12" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
MI ITEM #11721950
MFR #03158003
List Price$220.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long x 12" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
MI ITEM #11721950
MFR #03158003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$220.45/each for your price

Overview

Mfr description
03158003 03158003 12X18 1080W REC W/ADHE

Specifications

  • Length
    18 in
  • Width
    12 in
  • Voltage
    120
  • Type
    Standard Heat Blanket
  • Wattage
    1,080.000
  • Shape
    Rectangular
  • Material
    Silicon Rubber
  • Back Type
    Adhesive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text