Motion
03158045
24" Long x 12" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
Mi Item #11721954
MFR #03158045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long x 12" Wide, Rectangular, Silicon Rubber, Standard Heat Blanket;120 Volt, Adhesive Back, Use with Metal Containers
Mi Item #11721954
MFR #03158045

Mfr description
03158045 03158045 12X24 720W REC W/ADHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24 in
  • Wattage
    720.000
  • Width
    12 in

Details

  • Back Type
    Adhesive
  • Material
    Silicon Rubber
  • Shape
    Rectangular
  • Type
    Standard Heat Blanket
  • Voltage
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)