Motion
03160132
3/32" Radius, 3/16" Circle Diam, 2-1/4" Cutter Diam, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
MI ITEM #11721962
MFR #03160132
List Price$93.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Radius, 3/16" Circle Diam, 2-1/4" Cutter Diam, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
MI ITEM #11721962
MFR #03160132

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.88/each for your price

Overview

Mfr description
03160132 03160132 3/32X2-1/4X1" CONCAVE
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
  • It is commonly used on low-carbon metals, stainless steel and ferrous metals.

Specifications

  • Arbor Hole Diameter
    1 in
  • Radius
    3/32 in
  • Circle Diameter
    0.1875 in
  • Cutter Diameter
    2-1/4 in
  • Connection Type
    Arbor
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Finish Coating
    Oxide
  • Overall Length
    0 in
  • Relief Style
    Form Relieved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought