Motion
03160165
1/8" Radius, 1/4" Circle Diam, 2" Cutter Diam, 1/4" Cutting Width, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
MI ITEM #11721963
MFR #03160165
List Price$93.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Radius, 1/4" Circle Diam, 2" Cutter Diam, 1/4" Cutting Width, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
MI ITEM #11721963
MFR #03160165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.88/each for your price

Overview

Mfr description
03160165 03160165 1/8X2X7/8" CONCAVE MIL
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
  • It is commonly used on low-carbon metals, stainless steel and ferrous metals.

Specifications

  • Arbor Hole Diameter
    7/8 in
  • Radius
    1/8 in
  • Circle Diameter
    0.2500 in
  • Cutter Diameter
    2 in
  • Connection Type
    Arbor
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Finish Coating
    Oxide
  • Cutter Width
    0.2500 in
  • Overall Length
    0 in
  • Relief Style
    Form Relieved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text