Motion
03160181
9/64" Radius, 9/32" Circle Diam, 2-1/2" Cutter Diam, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
Mi Item #11721965
MFR #03160181
Price$136.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/64" Radius, 9/32" Circle Diam, 2-1/2" Cutter Diam, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
Mi Item #11721965
MFR #03160181

Mfr description
03160181 03160181 9/64X2-1/2X1" CONCAVE
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.95/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Circle Diameter
    0.2813 in
  • Cutter Diameter
    2-1/2 in
  • Overall Length
    0 in
  • Radius
    9/64 in

Details

  • Connection Type
    Arbor
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Relief Style
    Form Relieved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)