Motion
03160322
1/4" Radius, 1/2" Circle Diam, 2-1/4" Cutter Diam, 1/2" Cutting Width, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
Mi Item #11721970
MFR #03160322
Price$144.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Radius, 1/2" Circle Diam, 2-1/4" Cutter Diam, 1/2" Cutting Width, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
Mi Item #11721970
MFR #03160322

Mfr description
03160322 03160322 1/4X2-1/4X7/8" CONCAVE
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.95/each

Specifications

Dimensions

  • Arbor Hole Diameter
    7/8 in
  • Circle Diameter
    0.5000 in
  • Cutter Diameter
    2-1/4 in
  • Cutter Width
    0.5000 in
  • Overall Length
    0 in
  • Radius
    1/4 in

Details

  • Connection Type
    Arbor
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Relief Style
    Form Relieved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)