Motion
03161247
11/16" Radius, 1-3/8" Circle Diam, 4-1/4" Cutter Diam, 1-3/8" Cutting Width, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
MI ITEM #11721978
MFR #03161247
List Price$840.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Radius, 1-3/8" Circle Diam, 4-1/4" Cutter Diam, 1-3/8" Cutting Width, Arbor Connection, Concave Radius Cutter-High Speed Steel, Oxide Finish, Form Relieved, 10 Teeth
MI ITEM #11721978
MFR #03161247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$840.82/each for your price

Overview

Mfr description
03161247 03161247 11/16X4-1/4X1-1/4 CONC
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
  • It is commonly used on low-carbon metals, stainless steel and ferrous metals.

Specifications

  • Arbor Hole Diameter
    1-1/4 in
  • Radius
    11/16 in
  • Circle Diameter
    1.3750 in
  • Cutter Diameter
    4-1/4 in
  • Connection Type
    Arbor
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Finish Coating
    Oxide
  • Cutter Width
    1.3750 in
  • Overall Length
    0 in
  • Relief Style
    Form Relieved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought