Motion
03169828 03169828 V-HEAD TALL PIPE STAND

Value Collection
03169828 03169828 V-HEAD TALL PIPE STAND

1/4" to 12" Pipe Capacity, Adjustable Pipe Stand with Vee Head 27" to 47" High, 2,500 Lb Capacity
Mi Item #11721980
MFR #03169828 03169828 V-HEAD TALL PIPE STAND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
03169828 03169828 V-HEAD TALL PIPE STAND

1/4" to 12" Pipe Capacity, Adjustable Pipe Stand with Vee Head 27" to 47" High, 2,500 Lb Capacity
Mi Item #11721980
MFR #03169828 03169828 V-HEAD TALL PIPE STAND

Mfr description
03169828 03169828 V-HEAD TALL PIPE STAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Height
    47
  • Minimum Height
    27

Details

  • Load Capacity
    2,500.000 lbs
  • Maximum Pipe Capacity
    12 in
  • Minimum Pipe Capacity
    1/4
  • PSC Code
    5120
  • Vise Type
    Adjustable Pipe Stand w/Vee Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)