Motion
03169836 03169836 ROLLER HEAD TALL PIPE

Value Collection
03169836 03169836 ROLLER HEAD TALL PIPE

1/8" to 12" Pipe Capacity, Adjustable Pipe Stand with 2 Adjustable Rollers 27" to 47" High, 2,500 Lb Capacity
Mi Item #11721981
MFR #03169836 03169836 ROLLER HEAD TALL PIPE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
03169836 03169836 ROLLER HEAD TALL PIPE

1/8" to 12" Pipe Capacity, Adjustable Pipe Stand with 2 Adjustable Rollers 27" to 47" High, 2,500 Lb Capacity
Mi Item #11721981
MFR #03169836 03169836 ROLLER HEAD TALL PIPE

Mfr description
03169836 03169836 ROLLER HEAD TALL PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Height
    47
  • Minimum Height
    27

Details

  • Load Capacity
    2,500.000 lbs
  • Maximum Pipe Capacity
    12 in
  • Minimum Pipe Capacity
    1/8
  • PSC Code
    5120
  • Vise Type
    Adjustable Pipe Stand w/2 Adjustable Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)