Motion
03169851 03169851 FOLDING V-HEAD TALL PI

Value Collection
03169851 03169851 FOLDING V-HEAD TALL PI

1/4" to 12" Pipe Capacity, Portable Folding Vee-Head Stand 27" to 41" High, 2,000 Lb Capacity
MI ITEM #11721983
MFR #03169851 03169851 FOLDING V-HEAD TALL PI
Price$458.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
03169851 03169851 FOLDING V-HEAD TALL PI

1/4" to 12" Pipe Capacity, Portable Folding Vee-Head Stand 27" to 41" High, 2,000 Lb Capacity
MI ITEM #11721983
MFR #03169851 03169851 FOLDING V-HEAD TALL PI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$458.30/each

Specifications

Dimensions

  • Maximum Height
    41
  • Minimum Height
    27

Details

  • Load Capacity
    2,000.000 lbs
  • Maximum Pipe Capacity
    12 in
  • Minimum Pipe Capacity
    1/4
  • PSC Code
    5120
  • Vise Type
    Portable Folding Vee-Head Stand

Overview

Mfr description
03169851 03169851 FOLDING V-HEAD TALL PI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought