Motion
03169976
1-1/4 - 11-1/2 NPT, Right Hand, High Speed Steel, Pipe Threader Die Ridgid 12-R Compatibility
MI ITEM #11721994
MFR #03169976
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 11-1/2 NPT, Right Hand, High Speed Steel, Pipe Threader Die Ridgid 12-R Compatibility
MI ITEM #11721994
MFR #03169976

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03169976 03169976 1-1/4" NPT HSS 4/PC DR
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads. They are commonly used for general purpose applications and require a sealant.

Specifications

  • Thread Size
    1-1/4 - 11-1/2 in
  • Material
    High Speed Steel
  • Thread Standard
    NPT
  • Threader Compatibility
    Ridgid 12-R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought