Motion
03169984
1-1/2 - 11-1/2 NPT, Right Hand, High Speed Steel, Pipe Threader Die Ridgid 12-R Compatibility
Mi Item #11721995
MFR #03169984
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 11-1/2 NPT, Right Hand, High Speed Steel, Pipe Threader Die Ridgid 12-R Compatibility
Mi Item #11721995
MFR #03169984

Mfr description
03169984 03169984 1-1/2" NPT HSS 4/PC DR
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads. They are commonly used for general purpose applications and require a sealant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1-1/2 - 11-1/2 in

Details

  • Material
    High Speed Steel
  • Thread Standard
    NPT
  • Threader Compatibility
    Ridgid 12-R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)