Motion
03170081
1/16" Radius, 2" Diam, 12 Teeth, Arbor Connection, High Speed Steel Convex Radius Cutter, Form Relieved Relief, Bright Finish
MI ITEM #11721999
MFR #03170081
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Radius, 2" Diam, 12 Teeth, Arbor Connection, High Speed Steel Convex Radius Cutter, Form Relieved Relief, Bright Finish
MI ITEM #11721999
MFR #03170081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03170081 03170081 1/16X2X7/8" CONVEX MIL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    7/8 in
  • Radius
    1/16 in
  • Circle Diameter
    0.1250 in
  • Cutter Diameter
    2 in
  • Connection Type
    Arbor
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Finish Coating
    Bright
  • Relief Style
    Form Relieved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought