Motion
03170214
5/32" Radius, 2-3/4" Diam, 12 Teeth, Arbor Connection, High Speed Steel Convex Radius Cutter, Form Relieved Relief, Bright Finish
MI ITEM #11722007
MFR #03170214
List Price$102.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Radius, 2-3/4" Diam, 12 Teeth, Arbor Connection, High Speed Steel Convex Radius Cutter, Form Relieved Relief, Bright Finish
MI ITEM #11722007
MFR #03170214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.63/each for your price

Overview

Mfr description
03170214 03170214 5/32X2-3/4X1" CONVEX M
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1 in
  • Radius
    5/32 in
  • Circle Diameter
    0.3125 in
  • Cutter Diameter
    2-3/4 in
  • Connection Type
    Arbor
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Finish Coating
    Bright
  • Relief Style
    Form Relieved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text