Motion
03170487
3/8" Radius, 3" Diam, 12 Teeth, Arbor Connection, High Speed Steel Convex Radius Cutter, Form Relieved Relief, Bright Finish
MI ITEM #11722019
MFR #03170487
List Price$195.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Radius, 3" Diam, 12 Teeth, Arbor Connection, High Speed Steel Convex Radius Cutter, Form Relieved Relief, Bright Finish
MI ITEM #11722019
MFR #03170487

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$195.73/each for your price

Overview

Mfr description
03170487 03170487 3/8X3X1" CONVEX MILLIN
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1 in
  • Radius
    3/8 in
  • Circle Diameter
    0.7500 in
  • Cutter Diameter
    3 in
  • Connection Type
    Arbor
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Finish Coating
    Bright
  • Relief Style
    Form Relieved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought