Motion
03170651
1/2" Radius, 4-1/4" Diam, 12 Teeth, Arbor Connection, High Speed Steel Convex Radius Cutter, Form Relieved Relief, Bright Finish
Mi Item #11722023
MFR #03170651
Price$260.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Radius, 4-1/4" Diam, 12 Teeth, Arbor Connection, High Speed Steel Convex Radius Cutter, Form Relieved Relief, Bright Finish
Mi Item #11722023
MFR #03170651

Mfr description
03170651 03170651 1/2X4-1/4X1-1/4 CONVEX
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.43/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1-1/4 in
  • Circle Diameter
    1.0000 in
  • Cutter Diameter
    4-1/4 in
  • Radius
    1/2 in

Details

  • Connection Type
    Arbor
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Relief Style
    Form Relieved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)