Motion
03181609
1/8 Inch Wide x 11/16 Inch High x 5 Inch Long, Tapered Cutoff Blade;M35 Grade, Bright Finish
Mi Item #11722028
MFR #03181609
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Wide x 11/16 Inch High x 5 Inch Long, Tapered Cutoff Blade;M35 Grade, Bright Finish
Mi Item #11722028
MFR #03181609

Mfr description
03181609 03181609 1/8X-11/16 10D HSS DBL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Height
    11/16 in
  • Overall Length
    5 in
  • Width
    1/8 in

Details

  • Blade Width Style
    Tapered
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)