Motion
03191756
60 Grit Silicon Carbide Sanding Sheet 11 Inch Long x 9 Inch Wide, Medium Grade, Waterproof
MI ITEM #11722030
MFR #03191756
List Price$1.70/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit Silicon Carbide Sanding Sheet 11 Inch Long x 9 Inch Wide, Medium Grade, Waterproof
MI ITEM #11722030
MFR #03191756

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.70/ca for your price

Overview

Mfr description
03191756 03191756 9 X 11 60 GRIT WET/DRY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Dry or Wet
    Wet/Dry
  • Grade
    Medium
  • Sheet Length
    11 in
  • Waterproof
    Yes
  • Sheet Width
    9 in
  • Load Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought