Motion
03191764
80 Grit Silicon Carbide Sanding Sheet 11 Inch Long x 9 Inch Wide, Medium Grade, Waterproof
MI ITEM #11722031
MFR #03191764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit Silicon Carbide Sanding Sheet 11 Inch Long x 9 Inch Wide, Medium Grade, Waterproof
MI ITEM #11722031
MFR #03191764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03191764 03191764 9 X 11 80 GRIT WET/DRY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Dry or Wet
    Wet/Dry
  • Grade
    Medium
  • Sheet Length
    11 in
  • Waterproof
    Yes
  • Sheet Width
    9 in
  • Load Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought